Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Specialty Glass Column

Catalog No. p-7203122 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter (Metric) Inner:
7 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
11-101-1355 7 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-101-1355 Supplier MilliporeSigma™ Supelco™ Supplier No. 64748
Only null left
Add to Cart
Add to Cart

Fill columns with appropriate adsorbents when cleaning or drying environmental samples for pesticide or priority pollutant analyses

  • Overall Length: 280 mm
TRUSTED_SUSTAINABILITY

Specifications

Type Specialty Column
Description Drying Column with Reservoir
For Use With (Application) US EPA Protocol
Quantity 1 Ea.
Diameter (Metric) Inner 7 mm
Length (Metric) 200 mm
Material Glass
Diameter (Metric) Outer 9 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.