Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Specialty Waters
GREENER_CHOICE

Catalog No. 12100350 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
1000 mL
4000 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
12-100-350 4000 mL
5005728194 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12-100-350 Supplier Thermo Scientific™ Supplier No. 11104A/CTOC
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Manufactured, packaged and tested to exacting standards, these specialty waters are highly purified low TOC water in 1L bottles or 4L glass jugs.

Manufactured and packaged and tested to exacting standards, Thermo Scientific™ Specialty Waters are highly purified Low TOC Water in 1L bottles or 4L glass jugs. Thermo Scientific products for Total Organic Carbon (TOC) analysis include sampling and storage containers, autosampler compatible vials and culture tubes as well as low TOC water.

  • Packaged in pre-cleaned amber glass containers inside Class 10 environment
  • Purity exceeds 17 MegaOhm resistivity
  • Low organic and inorganic impurities at time of packaging
  • Processing includes reverse osmosis, activated carbon, and ultraviolet TOC reduction
  • Filtered to 0.1 micron through hydrophobic membrane filters
  • Certified to contain less-than50 ppb TOC
TRUSTED_SUSTAINABILITY

Specifications

Capacity 128 oz., 4000 mL
Capacity (Metric) 4000 mL
Color Amber
Diameter (English) 6.25 in.
Includes Filled with TOC Water
Material Glass
No. per Case 4
Closure Included Yes
Height (Metric) 336.55 mm
Height (English) 13.25 in.
Closure Liner PTFE/Silicone
Closure Material Polypropylene, Low-shedding
Closure Size 38-430 mm
Diameter (Metric) 158.75 mm
Capacity (English) 128 oz.
Certifications/Compliance Certified to contain < 50 ppb Total Organic Carbon
Product Type Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.