Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermco Products Specific Gravity Plastic Hydrometer

Catalog No. 04500358
Change view
Click to view available options
Specific Gravity Range:
1.020 to 1.220
1.200 to 1.420
1.400 to 1.620
920 to 1.080
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Specific Gravity Range
04-500-358 1.400 to 1.620
04-500-357 1.200 to 1.420
04-500-309 1.020 to 1.220
04-500-017 920 to 1.080
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 04-500-358 Supplier Thermco Products Supplier No. ACC8542PC
Add to Cart
Add to Cart

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specific Gravity plastic hydrometers are fabricated from polycarbonate (PC) which makes the instrument shatter-proof, while offering glass-like clarity for ease of reading.

  • Divisions: 0.002
  • Length: 300 mm

Specifications

Type Hydrometer
Length (Metric) 300 mm
Specific Gravity Range 1.400 to 1.620
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.