Learn More
Caresfield Specimen Bag 3 mil UV Protection ZipTop Closure

Description
- Constructed from 3 mil material for added durability
- Provides UV protection for light-sensitive specimens
- Zip-top closure helps keep contents securely contained
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Amber |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Latex Free | Yes |
| Dimensions (L x W) | 8 x 6 in. |
| Length (English) | 8 in. |
| Width (English) | 6 in. |
| Product Type | Specimen Bag |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.