Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caresfield Specimen Bag ZipTop Closure with Absorbent Inserted
SDP

Catalog No. 22246108
Change view
Click to view available options
Dimensions (L x W):
10 x 6 in.
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
22-246-108 10 x 6 in. Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-246-108 Supplier Caresfield Supplier No. 81786
Add to Cart
Add to Cart

Specimen bag designed for secure handling and transport of samples.

  • Zip-top closure helps keep contents securely contained
  • Includes an absorbent insert to help contain incidental moisture or leakage

Specifications

Autoclavable Not Autoclavable
Color Clear
Disposable Single-use
Sterility Non-sterile
Latex Free Yes
Dimensions (L x W) 10 x 6 in.
Length (English) 10 in.
Width (English) 6 in.
Product Type Specimen Bag
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.