Learn More
Specimen Bags



Description
- Excellent for field collecting
- Extra-heavy gauge polyethylene construction resists tears and punctures
- Positive zipper-style closure ensures airtight seal
Order Info
Pack of 1000.
Specifications
Specifications
| Closure Type | Zip Seal |
| Material | Polyethylene |
| Dimensions (L x W) | 3.9 x 3.9 in. (10 x 10cm) |
| Length (English) | 3.94 in. |
| Width (English) | 3.9 in. |
| Length (Metric) | 10 cm |
| Width (Metric) | 10 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.