Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Specimen Bags
SDPSCI_ED

Catalog No. S31798D
Encompass
Encompass_Preferred
Change view
Click to view available options
Length (English):
3.94 in.
9 in.
11.81 in.
Width (English):
3.9 in.
11.7 in.
14.8 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
S31798D 11.81 in. 14.8 in.
S31798A 3.94 in. 3.9 in.
S31798C 9 in. 11.7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S31798D Supplier xpedx Supplier No. 10422218
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for storing specimens between dissecting sessions.

  • Excellent for field collecting
  • Extra-heavy gauge polyethylene construction resists tears and punctures
  • Positive zipper-style closure ensures airtight seal

Order Info

Pack of 1000.

Specifications

Closure Type Zip Seal
Material Polyethylene
Dimensions (L x W) 11.7 x 14.8 in. (30 x 38cm)
Length (English) 11.81 in.
Width (English) 14.8 in.
Length (Metric) 30 cm
Width (Metric) 38 cm
Thickness (Metric) 0.100 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.