Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Specimen Bags
SDPSCI_ED

Catalog No. p-2366726
Encompass
Change view
Click to view available options
Length (English):
3.94 in.
9 in.
11.81 in.
Width (English):
3.9 in.
11.7 in.
14.8 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
S31798A 3.94 in. 3.9 in.
S31798C 9 in. 11.7 in.
S31798D 11.81 in. 14.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S31798A Supplier xpedx Supplier No. 10434460
Only null left
Add to Cart
Add to Cart

Ideal for storing specimens between dissecting sessions.

  • Excellent for field collecting
  • Extra-heavy gauge polyethylene construction resists tears and punctures
  • Positive zipper-style closure ensures airtight seal

Order Info

Pack of 1000.

Specifications

Closure Type Zip Seal
Material Polyethylene
Dimensions (L x W) 3.9 x 3.9 in. (10 x 10cm)
Length (English) 3.94 in.
Width (English) 3.9 in.
Length (Metric) 10 cm
Width (Metric) 10 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.