Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
StatLab Specimen Container, Graduated

Description
- Sterile 120 mL (4 oz.) plastic specimen container for secure specimen collection
- Features graduated markings for convenient volume measurement
- Includes a tamper-proof sticker with patient identification fields
- Packaged with 300 containers/Cs. for laboratory and clinical use
Specifications
Specifications
| Product Type | Specimen Container Vial |
| Closure Included | Yes |
| Graduated | Yes |
| Material | Polypropylene |
| Shape | Cylindrical |
| Sterility | Sterile |
| Capacity (Metric) | 120 mL |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?