Learn More
Poltex LLC Specimen Container Holder, 8.5 x 8.5 in., Engraved (Bumpons)

Description
- Engraved 1-9
- Clear
- Made of PETG
- Made in the USA
Specifications
Specifications
| Product Type | Collection Cup Holder |
| Closure Included | No |
| Graduated | No |
| Material | PETG |
| Shape | Square |
| Sterility | Non-sterile |
| Color | Clear |
| Height (English) | 2 in. |
| Holds | Specimen Container |
| Length (English) | 8.5 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.