Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Specimen Jars
SCI_ED

Catalog No. s24574 Shop All GSC Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Capacity (English):
2 oz.
8 oz.
16 oz.
Closure Size:
53-400 mm
70-400 mm
89-400 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Closure Size
S24574 2 oz. 53-400 mm
S24595 8 oz. 70-400 mm
S24582 16 oz. 89-400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S24574 Supplier GSC Go Science Crazy Supplier No. 4102
Only null left
Add to Cart
Add to Cart

For storage and dispensing specimens. GSC International Specimen Jars are made of glass for its optical qualities of light transmission and chemical resistance making them perfect for lab use.

  • Made of clear flint glass
  • Includes plastic cap
  • Wide mouth

Specifications

Capacity (English) 2 oz.
Includes Cap
Material Flint Glass
Liner Material Foam
Mouth Wide
Product Type Specimen Jar
Closure Material Plastic
Closure Size 53-400 mm
Closure Type Screw Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.