Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Specimen Paddle Forceps - Circle and Square Options

Catalog No. 21125076 Shop All Surgical Design Products
Change view
Click to view available options
Style:
Circle
Square, Large
Square, Small
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Style
21-125-076 Square, Large
21-125-074 Circle
21-125-075 Square, Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 21-125-076 Supplier Surgical Design™ Supplier No. PADFSQ2
Add to Cart
Add to Cart

Specimen paddle forceps are designed for controlled gripping, compressing, and handling of tissue samples in pathology and laboratory workflows.

  • Available in three paddle shapes: Circular, Small Square, and Large Square
  • Textured compression surfaces ensure secure, non-slip stabilization of tissue specimens
  • Fine-tuned tension and alignment for consistent, uniform sample flattening
  • Ribbed handle grip enhances control during delicate specimen manipulation
  • Constructed from high-quality stainless steel for durability, corrosion resistance, and repeated use
  • Ideal for pathology grossing, biopsy processing, histology sample preparation, and laboratory collection

Specifications

Product Type Histology Forceps
Autoclavable Autoclavable
Certifications/Compliance ISO, GMP
Color Silver
Material Stainless Steel
Disposable Reusable
For Use With (Application) Designed To Grasp, Hold And Transfer Tissue Specimen Safely
Latex Free Yes
Style Square, Large
Dimensions (L x W) 1.6 in.
Length (English) 6 in.
Length (Metric) 15.5 cm
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.