Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab™ Specimen Transport Bags
SDP

Catalog No. STLBGT0609
Change view
Click to view available options
Dimensions (L x W):
6 x 9 in.
8 x 10 in.
12 x 15 in.
15 x 17 in.
Includes:
Tear Zone
Tear Zone, Document Pouch
Tear Zone, Tear Zone Pad
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Includes
STLBGT0609 6 x 9 in. Tear Zone
STBGT0609WP 6 x 9 in. Tear Zone, Tear Zone Pad
STLBGT0609D 6 x 9 in. Tear Zone, Document Pouch
STLBGT0810 8 x 10 in. Tear Zone
BGT0810WP1K 8 x 10 in. Tear Zone, Tear Zone Pad
STLBGT1215 12 x 15 in. Tear Zone
STLBGT1517 15 x 17 in. Tear Zone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. STLBGT0609 Supplier StatLab™ Supplier No. BGT0609
Add to Cart
Add to Cart

Ready-to-use Specimen Transport Bag.

  • Pocket allows for segregation of paperwork

Specifications

Autoclavable Not Autoclavable
Closure Type Closing Tab
Color Transparent
Disposable Single-use
Includes Tear Zone
Material LDPE
Sterility Non-sterile
Latex Free Yes
Quantity 1000 Bags/Cs.
Thickness (English) 1.8 mil
Dimensions (L x W) 6 x 9 in.
Length (English) 6 in.
Width (English) 9 in.
Product Type Specimen Transport Bag
Length (Metric) 15.2 cm
Width (Metric) 22.3 cm
Thickness (Metric) 45.7 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.