Learn More
Description
Rapidly isolate and presumptively identify Extended Spectrum Beta-Lactamase (ESBL)-producing Enterobacteriaceae whilst selectively inhibiting non-ESBL Enterobacteriaceae, and some AmpC organisms and other non-ESBL flora, with Thermo Scientific™ Spectra™ ESBL Medium. The FDA-cleared chromogenic medium facilitates earlier intervention through enabling positive screen results in 18 to 24 hours directly from perirectal swabs or fresh stool specimens. The medium reduces the amount of confirmatory work-up and the costs incurred due to unnecessary isolation and additional testing.
Spectra ESBL Medium supports HAI surveillance programs through fast isolation and presumptive identification of ESBL-producing bacteria in clinical samples.
- Easy-to-read: clearly differentiates ESBL-producing organisms by their blue/turquoise-green or pink colonies.
- Facilitates early intervention: fast, accurate results support infection prevention and control.
- High specificity: reduces costs associated with unnecessary isolation and additional testing.
- Streamlined workflow: screen positive within 18 to 24 hours directly from perirectal swabs or fresh stool specimens.
- Ready-to-use: convenience of prepared media.
- First FDA-cleared chromogenic media for the presumptive identification of Proteus.
The main ESBL-producing bacteria include: Escherichia coli, Klebsiella pneumoniae, Klebsiella oxytoca and Proteus mirabilis. Accurate and rapid detection of ESBL-producing bacteria is essential to assist in the selection of appropriate antibiotic therapy, avoid treatment failures in patients, and prevent further transmission of these multi-drug-resistant organisms.4,5
Not all products are available for sale in all territories. Please inquire.
Specifications
Specifications
| Color | White opaque |
| Content And Storage | 2°C to 8°C |
| Description | Spectra ESBL Medium |
| Format | 85mm plate |
| Packaging Type | Cellophane |
| Quantity | 10/Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.