Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Spectroline™ CM UV-Viewing Cabinets

Catalog No. 111007131 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Electrical Requirements:
6 W, 115 V, 60 Hz
6 W, 230 V, 50 Hz
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
11-100-7131 6 W, 115 V, 60 Hz
11-100-7011 6 W, 230 V, 50 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-100-7131 Supplier MilliporeSigma™ Supelco™ Supplier No. Z1694391EA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Provide long- and shortwave irradiation for viewing TLC plates, and for UV fluorescence or absorption demonstrations

  • Portable, lightweight aluminum minicabinets with 4 and 6 W removable lamps that may be used for hand-held applications
  • Lamps provide long- and shortwave irradiation for viewing TLC plates, and for UV fluorescence or absorption demonstrations
  • Cabinets have a flexible, contoured viewer for built-in UV-absorbing window
  • Easy-access felt curtains, and removable bottoms for placement over transilluminators for greater intensity and contrast
  • Meets OSHA requirements, CE Compliant, and UL Listed

Compliance

Meets OSHA Requirements, CE Compliant, and UL Listed

TRUSTED_SUSTAINABILITY

Specifications

Light Source UV
Voltage 115 V
Wattage 6 W
Wavelength 365/254 nm
Dimensions (L x W x H) 12 x 9 x 6.5 in.
Electrical Requirements 6 W, 115 V, 60 Hz
For Use With (Application) Viewing TLC Plates, and UV Fluorescence or Absorption Demonstrations
Includes E-Series UV Lamp (6 W)
Material Aluminum
Model CM-26
Product Type UV Viewing Cabinet
Frequency 60 Hz
Show More Show Less

Spectroline is a registered trademark of Spectronics, Corp.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.