Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Spectroline™ DeGERM-inator
SDP

Catalog No. 11992656 Shop All Spectronics Corporation Products
Change view
Click to view available options
Wavelength:
254 nm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength
11-992-656 254 nm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-992-656 Supplier Spectroline™ Supplier No. UV5D

missing translation for 'validMainframeMsg'

Specifications

Light Source UV-C
Wavelength 254 nm
Case Material Engineering polymer
Length (English) 8.88 in.
Length (Metric) 22.3 cm
Product Type Portable UV Sanitizer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.