Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Spectroline™ E-Series Handheld Lamps
SDP

Catalog No. p-168105 Shop All Spectronics Corporation Products
Change view
Click to view available options
Lighting Intensity:
1280 μW/cm2
300/310μW/cm2
350/390 μW/cm2
800 μW/cm2
Dimensions (L x W x H):
10.25 x 3.25 x 2.5 in. (260.35 x 82.55 x 63.5 mm)
7 x 3.25 x 2.5 in. (177.8 x 82.55 x 63.5 mm)
8 x 3.25 x 2.5 in. (203.2 x 82.55 x 63.5 mm)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lighting Intensity Dimensions (L x W x H)
11-982-30 1280 μW/cm2 10.25 x 3.25 x 2.5 in. (260.35 x 82.55 x 63.5 mm)
11-992-32 350/390 μW/cm2 10.25 x 3.25 x 2.5 in. (260.35 x 82.55 x 63.5 mm)
11-993-2 800 μW/cm2 7 x 3.25 x 2.5 in. (177.8 x 82.55 x 63.5 mm)
11-992-23 300/310μW/cm2 8 x 3.25 x 2.5 in. (203.2 x 82.55 x 63.5 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-982-30 Supplier Spectroline™ Supplier No. EA160
Only null left
Add to Cart
Add to Cart

A full range of models in this lamp series

Select the best combination of UV wavelength, intensity, size, and wattage for specific applications, including chromatography, gel electrophoresis, UV irradiation, and UV curing.

  • Offer easy wavelength interchangeability, making these viewing systems ideal for numerous applications where a darkened environment is needed
  • Specular aluminum reflector ensures optimum UV irradiance
  • Corrosion-resistant, specular aluminum housings provide comfortable, long-lasting service
  • All short- and medium-wave models feature Longlife™ filter glass for higher initial UV transmission and maximum resistance to solarizations
  • Outfitted with convenient, removable carrying handle for use with lamp stand
  • Available in 120V/60Hz, 230V/50Hz, or 100V/50-60Hz

Certifications

UL listed

†Relative intensity at 6 in. (15.2cm)

Specifications

Voltage 120 V
Wavelength 365 nm
Case Material Silver Anodized Aluminum Housing
Dimensions (L x W x H) 10.25 x 3.25 x 2.5 in. (260.35 x 82.55 x 63.5 mm)
Electrical Requirements 120 V, 60 Hz
Height (English) 2.5 in.
Height (Metric) 63.5 mm
Hertz 60 Hz
Includes One 6 W longwave tube
Length (English) 10.25 in.
Length (Metric) 260.35 mm
Lighting Intensity 1280 μW/cm2
Packaging Quantity 1 Ea.
Width (English) 3.25 in.
Width (Metric) 82.55 mm
Product Type Handheld UV Lamp
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.