Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Spectroline™ E-Series UV Lamps

Catalog No. p-7203197 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Voltage:
115 V
230 V
Wattage:
4 W
6 W
8 W
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage Wattage
11-100-8880 115 V 4 W
11-100-8813 230 V 4 W
11-100-8556 230 V 6 W
11-100-8038 115 V 8 W
11-100-7943 230 V 8 W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 11-100-8880 Supplier MilliporeSigma™ Supelco™ Supplier No. Z1695951EA
Only null left
Add to Cart
Add to Cart

May be used alone (hand-held) or in viewing cabinets

TRUSTED_SUSTAINABILITY

Specifications

Voltage 115 V
Wattage 4 W
Dimensions (L x W x H) 8 x 3.25 x 2.5 in.
Packaging Quantity 1 Ea.
Product Type UV Lamp

Spectroline is a registered trademark of Spectronics, Corp.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.