Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Spectroline™ MiniMax™ UV Lamp
SDP

Catalog No. p-4708597 Shop All Spectronics Corporation Products
Change view
Click to view available options
Product Type:
Non-filtered UV Tube
UV Tube
Wattage:
4 W
5 W
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Wattage
11-992-658 Non-filtered UV Tube 5 W
11-992-659 UV Tube 5 W
11-992-662 UV Tube 4 W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-992-658 Supplier Spectroline™ Supplier No. UV5G

Specifications

Wattage 5 W
Wavelength 254 nm
Description Non-filtered shorwave UV tube w/ restricted aperture
Height (English) 1.25 in.
Height (Metric) 3.17 cm
Width (English) 9 in.
Product Type Non-filtered UV Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.