Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Spectroline™ MiniMAX™ UV Lamps
SDP

Catalog No. p-4399298 Shop All Spectronics Corporation Products
Change view
Click to view available options
Wavelength:
365 nm
365/254 nm
365/254 nm
Wattage:
4 W
5 W
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength Wattage
11-992-655 365 nm 5 W
11-992-657 365/254 nm 5 W
11-992-660 365 nm 4 W
11-992-661 365/254 nm 4 W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-992-655 Supplier Spectroline™ Supplier No. UV5A

Includes

AC adapter, nylon carrying strap and nylon travel pouch.

Compact, lightweight and portable for site or field inspections

  • Unique shadow box design blocks room light and makes materials glow brighter
  • Provides 4 to 6 hours of use
  • Powered by four 1.5-volt AA alkaline batteries (not included)
  • Slide-out compartment allows for quick, effortless battery replacement
  • Sliding light shield for trouble-free tube changing

Specifications

Wattage 5 W
Wavelength 365 nm
Includes AC adapter, carrying strap and pouch
Packaging Quantity 1 Ea.
Required Accessories (4) AA Batteries
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.