Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Spectroline™ UV Darkroom Cabinet
SDP

Catalog No. 0572010 Shop All Spectronics Corporation Products
Change view
Click to view available options
Dimensions (L x W x H):
12 x 9 x 6.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
05-720-10 12 x 9 x 6.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-720-10 Supplier Spectroline™ Supplier No. CM26A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Portable, space-saving mini-cabinet doubles as a personal darkroom and UV irradiating units

Portable, space-saving mini-cabinet doubles as a personal darkroom and UV irradiating units

  • Flexible, contoured eyepiece with a built-in UV-absorbing window for safe sample viewing
  • Felt curtain permits easy access to cabinet interior while shielding samples from external light
  • Removable bottom panel allows easy positioning over transilluminators
  • Lightweight, durable construction creates easily transportable darkroom
  • Wavelength: UV (254nm-365nm)
  • Wattage: 6w
  • LxWxH: 30.5x16.5cm (12x6.5 in.)

Specifications

Dimensions (L x W x H) 12 x 9 x 6.5 in.
Height (English) 6.5 in.
Height (Metric) 165.1 mm
Length (English) 12 in.
Length (Metric) 304.8 mm
Packaging Quantity 1 Ea.
Width (English) 9 in.
Width (Metric) 228.6 mm
Product Type UV Darkroom Cabinet
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.