Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SPECTRONIC™ 200 Spectrophotometer PROMO

Catalog No. S06240PM Shop All Thermo Scientific Products
Change view
Click to view available options
Wavelength Range:
340 to 1000 nm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength Range
S06240PM 340 to 1000 nm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S06240PM Supplier Thermo Scientific Supplier No. 840282500PM

missing translation for 'validMainframeMsg'

The new standard for rugged, simple-to-use visible spectrophotometers for teaching and routine applications.

  • Delivering quick, convenient measurements in the hands of novice users, the SPECTRONIC 200 spectrophotometer is the perfect fit for the teaching lab
  • Modern on-board software provides total control without a computer
  • Data reporting is to 2 decimal places
  • Coarse/fine wavelength setting
  • Adjustable tilt screen
  • Sealed keys
  • Classroom-friendly, adaptable sample compartment
  • Convenient cuvette rack compartments
  • Sloping surfaces discourage balancing of samples on unit
  • One-year warranty
TRUSTED_SUSTAINABILITY

Specifications

Depth (English) 11.8 in.
Depth (Metric) 30 cm
Detector Type 2048-element CCD
Display LCD
Light Source Tungsten Halogen
Spectral Bandwidth ≤4 nm
Type Visible Spectrophotometer
Voltage 100/240 V
Wavelength Range 340 to 1000 nm
Electrical Requirements 100/240 V, 50/60 Hz
Height (English) 3.6 in.
Height (Metric) 16 cm
Includes 1 cm Plastic cuvette, cuvette racks and compartments.
Optical Design Single Beam
Warranty 1 year return to service depot
Wavelength Accuracy ±2 nm
Wavelength Repeatability ±1 nm
Weight (English) 9.7 lb.
Weight (Metric) 4.4 kg
Width (English) 15.3 in.
Width (Metric) 39 cm
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.