Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Spectrophotometer with Computer Interface
SCI_ED

Catalog No. s83181
Change view
Click to view available options
Type:
Spectrophotometer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
S83181 Spectrophotometer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S83181 Supplier United Products & Instruments, Inc. Supplier No. 1100RS
Only null left
Add to Cart
Add to Cart

Designed for use in general chemistry, biochemistry, environmental chemistry, water testing, and other areas. PRINT button sends the data to a computer for analysis. NOTE: The advanced data acquisition software, S83182, is required to retrieve this data on your computer. Analog output allows a data acquisition system, such as Fisher's LogIT system, to retrieve data without the need for special software.

Features

  • 10nm spectral bandpass for better resolution
  • Standard RS-232-C port
  • Auto-zero button
  • Concentration/factor (dilution) modes
  • LCD to display absorbance, percent transmittance, and concentration
  • 12 test tubes
  • Dust cover
Specifications
  • Spectral slit width: 10nm
  • Optical system: single-beam grating system, 1200 lines/mm
  • Wavelength range: 335-1000nm (visible)
  • Wavelength accuracy: ±2nm
  • Repeatability: ±1nm
  • Stray light: <0.5% T at 340 and 400nm
  • Photometric range: 0 to 125% T, 0 to 2A, 0 to 1999°C (0-1999°F)
  • Photometric accuracy: ±1.0%T
  • Light source: tungsten halogen lamp, 6V/10w
  • Data output: Analog and RS-232-C serial port

Order Info

Dimensions: 12 1/8L x 16 1/8W x 7 1/8 in.H; Weight: 14 5/8 lb. Electrical requirements: 115/230V ±10%, 60/50Hz selectable

Specifications

Description Visible
Detector Type Solid State Detector
Display LCD
Light Source Tungsten Halogen
Type Spectrophotometer
Voltage 110/230 V
Wavelength Range 335 to 1000 nm
Height (English) 7.1 in.
Height (Metric) 18.5 cm
Includes 12 Test tubes, dust cover
Length (English) 12.1 in.
Length (Metric) 30.8 cm
Optical Design Single Beam
Wavelength Accuracy ±2 nm
Wavelength Repeatability ±1 nm
Weight (English) 13.2 lb.
Weight (Metric) 6 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.