Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Spectrophotometer Cuvettes

Catalog No. 111011703 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Capacity (Metric):
≥1 mL
≥2.5 mL
≥3 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
11-101-1703 ≥1 mL
11-101-1702 ≥2.5 mL
11-101-1396 ≥3 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-101-1703 Supplier MilliporeSigma™ Supelco™ Supplier No. C5416100EA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Packaged in styrofoam boxes to assure cuvettes are dust- and scratch-free

  • These cuvettes are incompatible with some organic solvents
TRUSTED_SUSTAINABILITY

Specifications

Type Spectrophotometer Cuvette
Description Without Stopper
Capacity (Metric) ≥1 mL
Material Polystyrene
Quantity 100/Pk.
Path Length 10 mm
Wavelength Range 340 to 800 nm
For Use With (Application) UV/Vis Spectroscopy
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.