Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vernier Go Direct™ SpectroVis™ Plus Spectrophotometer

Shop All Vernier Software Products


Click to view available options
Wavelength Range:
380 to 950 nm
Description
Includes
Go Direct SpectroVis Plus Spectrophotometer, 15 plastic cuvettes and lids, Mini USB Cable, Power supply
Requires
- LabQuest 2 or LabQuest 3;
- or the free Vernier Spectral Analysis app on any Windows, Mac, Chrome, Android or iOs device;
- or Logger Pro 3 on a Windows or Mac device
The Go Direct™ SpectroVis Plus educational spectrophotometer combines fluorescence capabilities with a linear CCD array detector. Two different excitation wavelengths enable analysis of compounds such as fluorescein, chlorophyll, or GFP.
- Measure wavelengths from 380 to 950nm and analyze results in full color
- Compact unit; requires no external power supply
- Two excitation sources centered at 405nm and 500nm support fluorescence
- Set up experiments quickly with one-step calibration
- Light Sources: Incandescent white bulb with approximately 8000 hour lifetime and LED-based with approximately 100,000 hour lifetime
- Connect SpectroVis directly to LabQuest™ or a computer USB port
- Collect data in under one second with array spectrometer technology
- Analyze full-wavelength spectrum data in full-color with Logger Pro™
Specifications:
- Wavelength Range: 380 to 950nm
- Reported Wavelength Interval: approx.1nm between reported values
- Optical Resolution: 4.0nm and 25nm
- Wavelength Accuracy: ±3.0nm (at 650nm) and ±7.0nm (at 450nm)
- Photometric Accuracy: ±13.0%
- Detector: Linear CCD
- Typical Scan Time: approx. 2 sec.
- Operating Temperature: 15° to 35°C
- Dimensions: 15 x 9 x 4cm
Order Info
Interface and software sold separately.
Warranty and Services
Five years (limited).
Specifications
Specifications
| Connections | USB |
| Dimensions (L x W x H) | 15 x 9 x 4 cm |
| Light Source | Incandescent |
| Wavelength Range | 380 to 950 nm |
| Includes | SpectroVis Plus spectrophotometer, 15 plastic cuvettes and lids, Standard USB cable, user manual |
| Lamp Life | 8000 hrs. |
| Resolution | 4.0 nm and 25 nm |
| Temperature Range (Metric) | 15° to 35°C |
| Warranty | 5 Years (limited) |
| Wavelength Accuracy | ±3.0 nm (at 650 nm) and ±7.0 nm (at 450 nm) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction