Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Scientific Spectrum Discharge Tubes
SDPSCI_ED

Catalog No. S01682K
Change view
Click to view available options
Product Type:
Air Spectrum Discharge Tube
Argon Spectrum Discharge Tube
Carbon Dioxide Spectrum Discharge Tube
Deuterium Spectrum Discharge Tube
Helium Spectrum Discharge Tube
Hydrogen Spectrum Discharge Tube
Krypton Spectrum Discharge Tube
Mercury Spectrum Discharge Tube
Neon Spectrum Discharge Tube
Nitrogen Spectrum Discharge Tube
Oxygen Spectrum Discharge Tube
Water Vapor Spectrum Discharge Tube
Xenon Spectrum Discharge Tube
Color:
Blue
Blue Green
Dark Pink
Faint Blue
Green
Lavender
Magenta
Orange
Pink
Purple
Red Orange
Violet
Yellow Orange
Catalog No. Product Type Color
S01682K Nitrogen Spectrum Discharge Tube Yellow Orange
S01682A Air Spectrum Discharge Tube Pink
S01682J Neon Spectrum Discharge Tube Red Orange
S01682G Krypton Spectrum Discharge Tube Green
S01682C Carbon Dioxide Spectrum Discharge Tube Faint Blue
S01682E Hydrogen Spectrum Discharge Tube Magenta
S01682M Water Vapor Spectrum Discharge Tube Dark Pink
S01682B Argon Spectrum Discharge Tube Violet
S01682P Deuterium Spectrum Discharge Tube Purple
S01682L Oxygen Spectrum Discharge Tube Lavender
S01682N Xenon Spectrum Discharge Tube Blue
S01682D Helium Spectrum Discharge Tube Orange
S01682H Mercury Spectrum Discharge Tube Blue Green
13 options
Tubes should be powered for 30 seconds and not more than two minutes (to avoid burning of bulbs).

Catalog No. S01682K

Supplier: American Scientific 337611

Tubes should be powered for 30 seconds and not more than two minutes (to avoid burning of bulbs).

Glass tubes about 26cm long, used to show spectral lines of pure substances.

  • Central capillary portion is approximately 9-10cm long with electrodes sealed at both ends and connected to lead wires protected by metal caps
  • Loops welded to caps for electrical connection
  • Needs an induction coil 5cm spark, or a suitable transformer
  • Length of capillary portion can be varied as required
  • For intermittent use, cannot be used as lamps
  • Options include: Air, Argon, Carbon Dioxide, Helium gas, Hydrogen gas, Iodine, Krypton gas, Mercury gas, Neon gas, Nitrogen gas, Oxygen, Water vapor, Xenon, Bromine, and Deuterium

Specifications

Color Yellow Orange
For Use With (Application) Used to show spectral lines of pure substances
For Use With (Equipment) Induction coil 5cm spark/a transformer
Includes Electrodes sealed at both ends
Material Glass
Length (English) 10.25 in.
Length (Metric) 26 cm
Length (English) Capillary 3.5 to 4 in.
Length (Metric) Capillary 8.9 to 10.16 cm
Product Type Nitrogen Spectrum Discharge Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.