Learn More
Bolle Safety Spectrum Goggle
Description
- PC/TPR Co-injected frame for optimum comfort.
- Multiple coatings and sizes available.
- Soft gasket to fit most face structures.
- Optimal panoramic vision.
Specifications
Specifications
| Lens Coating | Platinum |
| Lens Tint | Clear |
| Product Type | Safety Goggles |
| Model | SPECTN15W |
| Material | Polycarbonate |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Frame Material | Polycarbonate |
| UV Protection | None |
| Frame Type | Sealed |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.