Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Spectrum™ Spectra/Mesh Woven Polymer Macrofiltration Squares: N (Nylon)
SDP

Catalog No. p-117965 Shop All Spectrum Medical Industries Products
Change view
Click to view available options
Open Area:
14%
2%
21%
33%
36%
45%
47%
50%
55%
Size (Metric) Opening:
10μm
20μm
30μm
41μm
53μm
60μm
70μm
100μm
200μm
300μm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Open Area Size (Metric) Opening
08-670-252F 50% 300μm
08-670-252G 55% 200μm
08-670-200 45% 60μm
08-670-201 36% 53μm
08-670-199 36% 70μm
08-670-202 33% 41μm
08-670-203 21% 30μm
08-670-204 14% 20μm
08-670-205 2% 10μm
08-670-252H 47% 100μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 08-670-252F Supplier Spectrum™ Supplier No. 146486
Add to Cart
Add to Cart

Combines high tensile strength with flexibility

Ideal for straining, filtering and screening solutions or suspensions containing high-molecular-weight molecules or particles.

  • Nonabsorbent
  • Combines high tensile strength with flexibility

Specifications

Adsorption High
Certifications/Compliance ISO 9001:2008
Material Nylon
Sterility Sterile
Hydrophobicity Hydrophilic
Open Area 50%
pH Range 3 to 10
Size (Metric) Opening 300μm
Temperature Stability 180°C
Thickness (Metric) 200 μm
Type Spectra Mesh Woven Filter
Diameter (English) 4.65 in.2
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.