Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Spectrum™ Standard RC Ready-to-use Spectra/Por™ Dialysis Sacks

For large sample volumes

Manufacturer:  Spectrum™ 132681

 View more versions of this product

Catalog No. 08-671-172


Add to cart

Description

Description

  • Material: Regenerated Cellulose
  • Length: 60cm (23.62 in.)
  • Sealed at one end, open at the other
  • Funnel attached to top for easy sample filling
  • Supplied in sodium azide 0.05% (must be rinsed prior to use)

Specifications

Specifications

50 to 400mL
29mm
23.6 in.
12 to 14 kd
45mm
Dialysis Sacks
0.05% sodium azide preservant
1.14 in.
For large sample volumes, funnel attached to top for easy sample filling
600mm
Regenerated Cellulose
Spectra/Por™ 2
10 Pack
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit