Learn More
Description
- Tubes are 26 cm long overall narrowed to capillary width for 8.5 to 10 cm of the length.
- Metal wires holding the electrodes are sealed through the ends and welded to metal caps which have loops for connecting wires.
Specifications
Specifications
| Grade | 9+ |
| Format | Kit |
| Product Type | Spectrum Tube (Krypton Gas) |
| Material | Glass |
| Languages | English |
| Subject | Physical Science - Gases |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
