Learn More
Description
- See image for additional information regarding measurements.
- Size of end 1 (a1): 3/4 in.
- Size of end 2: 1/2 in.
- Overall length: 16 in.
Specifications
Specifications
| Length (English) | 16 in. |
| Length (Metric) | 406.4 mm |
| Material | Aluminum Bronze |
| Product Type | Speed Handle Wrench |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
