Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SEYMOUR-MIDWEST Floor Squeegee, 24.375 In, Rubber, Threaded Connection, 1 Ea

Catalog No. 502817788
Encompass

This floor squeegee features a 24.375 inch rubber blade and a threaded handle connection. It is designed for efficient liquid removal on various floor surfaces.

  • Floor squeegee type
  • Blade width of 24.375 inch
  • Threaded handle connection
  • Rubber blade material
  • Straight frame shape
  • Blade height of 1.80 inch
  • Aluminum holder material
  • Single end design

Catalog No. 50-281-7788 Supplier MSC Supplier No. 52097375
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This floor squeegee features a 24.375 inch rubber blade and a threaded handle connection. It is designed for efficient liquid removal on various floor surfaces.

  • Floor squeegee type
  • Blade width of 24.375 inch
  • Threaded handle connection
  • Rubber blade material
  • Straight frame shape
  • Blade height of 1.80 inch
  • Aluminum holder material
  • Single end design

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.