Learn More
Description
- 2.10 x 4.20 in. ADF Viewing Area
- Solar assist
Specifications
Specifications
| Width (Metric) | 107 mm |
| Description | 2.10 x 4.20 in. ADF Viewing Area |
| Lens Tint | Shade 5, Shade 8, Shade 9, Shade 10, Shade 11 |
| For Use With (Application) | Machine Operations, Facility Maintenance, Welding, Assembly, Sanding, Grinding |
| Length (Metric) | 54 mm |
| Model | 06-0000-20 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.