Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Speedglas™ 9100X Welding Helmet Inside Protection Plate Replacement

Catalog No. 19072185 Shop All 3M Products
Change view
Click to view available options
For Use With (Application):
Facility Maintenance, Grinding, Machine Operations, Welding, Assembly, Sanding
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application)
19-072-185 Facility Maintenance, Grinding, Machine Operations, Welding, Assembly, Sanding
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-072-185 Supplier 3M™ Supplier No. 7100019783
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed to protect the inside surface of the filter from spark and spatter

  • Failure to use an inside protection plate with the filter voids the warranty if spark or spatter cause damage to the glass.
  • Replacement Part
  • ADF Dark State Shades Variable 5, 8-13
  • ADF Viewing Area (H x W) 2.1 x 4.2 in.
  • ADF Viewing Area (Metric) 54 x 107 mm
  • Product Series: 9100, 9100 FX, 9100 FX-Air, 9100 MP, 9100 QR, 9100 Series Welding Helmets, 9100-Air, 9100X, L-Series, Speedglas™ 9100, Speedglas™ 9100 Air, Speedglas™ 9100 FX, Speedglas™ 9100 FX Air, Speedglas™ 9100 MP, Speedglas™ 9100-QR
TRUSTED_SUSTAINABILITY

Specifications

Width (Metric) 54 mm
Lens Tint Shade 5, Shade 8, Shade 9, Shade 10, Shade 11
Product Type Replacement Inside Protection Plate
For Use With (Application) Facility Maintenance, Grinding, Machine Operations, Welding, Assembly, Sanding
Length (Metric) 107 mm
No. per Case 5/Cs.
Material Polycarbonate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.