Learn More
Solar Scientific Calculator

Description
- Large display with highly efficient solar panel that requires only 50 lx
- Ten digit LCD and two digit exponent
- Fifteen levels of parenthesis
- 67 functions including binary, octal decimal, sexagesimal, hexadecimal conversion and standard deviation
- Full instructions and button cell battery
- Comes with soft carrying pouch
- Dimensions: 5.25 x 2.75 x 0.43 in. (13.3 x 6.9 x 1.09cm)
- Weight: 2 oz. (56.6g)
Certifications
CE marked, UL listed
Warranty and Services
Five years
Specifications
Specifications
| Product Type | Scientific Calculator |
| Display Type | LCD |
| Key Functions | 67 |
| Weight (English) | 2 oz. |
| Weight (Metric) | 56.6g |
| Power Supply | Solar panel that requires only 50 lux |
| Certifications/Compliance | CE, UL |
| Includes | Soft carrying pouch, full instructions and a button cell battery |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.