Learn More
Honeywell™ Sperian™ Panther Full-Facepiece Pressure Demand Airline Respirator
Description
The Pressure Demand SAR without Escape Cylinder offers the same reliable facepieces and second stage regulators as the Cougar and 1997-style Panther SCBAs.
- Medium Full Facepiece, No Coupling: TwentyTwenty Plus facepiece, medium, black, medium nose cup, silicone headstrap
- Other nose cup sizes available
- Headnet available
- Puma hood available
- NIOSH TC-19C-302 certified
All airline respirators must be used with NIOSH-approved lightweight or high-performance airline hose for use up to 300 ft. (91m) from air supply.
Specifications
Specifications
| Material | Silicone |
| Product Type | Pressure Demand Respirator Assembly |
| Size | Medium |
| Flow Rate | 50 cfm |
| For Use With (Application) | Non-IDLH environment while breathing from a remote air source |
| Model | P968445 |
| Pressure | 200 psi |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.