Learn More
Honeywell™ Sperian™ SAF-T-FIT™ P95 Particulate Respirators
Description
- Low breathing resistance
- Incorporate humidity-resistant filter media
- Durable suspension straps
- Packaged to maintain integrity of product in work environment
- Adjustable boomerang nose seal for secure fit
- Color-coded nose clips
- Latex-free
- P1135 and P1135-1 feature full-sealing flange and adjustable straps
Specifications
Specifications
| Aerosol Type | P - Oil-Proof |
| Certifications (NIOSH) | NIOSH 42 CFR 84, P95, approval number: TC-84A-3879 |
| Design Type | Cup/Molded |
| Disposable | Single-use |
| Filter Type | P95 |
| Product Type | General Purpose Particulate Respirator |
| Size | Large |
| With Exhalation Valve | No |
| Filter Efficiency | 95% |
| Latex Free | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.