Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Sperian™ Survivair Escape Breathing Apparatus
Description
- Composed of a refillable cylinder, valve and pressure gauge assembly, breathing tube, protective air hood and regulator
- Device is fully contained in a tough, coated-nylon carry pouch featuring a hook and pile closure and single slip strap
- Clear polyurethane hood has an antifog film and is temperature resistant from -17.8 to +71.1°C (0 to 160°F)
- Large hood opening fits easily over eyeglasses, full beards and hard hats
- Spring-reinforced breathing tube prevents kinking
- Drawstrings ensure secure neck seal
- 32 lpm flow rate
- Size: 11.4 × 41cm (4.5 × 16.1
- Weighs: 4kg (8.8 lbs.) in.)
- Ten-minute service time
Certifications
NIOSH-approved
Specifications
Specifications
| Certifications/Compliance | NIOSH |
| Product Type | Escape Breathing Apparatus |
| Duration | 10 min. |
| Cycle Time | 10 min. |
| Flow Rate | 32 L/min. |
| For Use With (Application) | Chemical, forestry, government, manufacturing, medical, military, mining, municipal services, oil and gas, pharmaceutical, steel and metals, utility industries |
| Includes | Drawstring polyurethane film hood, 3000 psig refillable cylinder, valve and pressure gauge assembly, breathing tube and regulator, convenient neck/shoulder/waist carrying pouch |
| Temperature (English) Range | 0° to 160°F |
| Temperature (Metric) Range | 0° to 71°C |
| Weight (Metric) | 4 kg |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?