Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Sperian™ Survivair HP60 Cylinder

Catalog No. 19129022
Change view
Click to view available options
60 minutes; Nonlocking handwheel; 4500 psig; Fully wrapped carbon;
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-129-022 60 minutes; Nonlocking handwheel; 4500 psig; Fully wrapped carbon;
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-129-022 Supplier Honeywell™ Supplier No. 917160

missing translation for 'validMainframeMsg'

Carbon fiber replacement cylinder.

  • HP60 Cylinder for use with Sperian Survivair
  • Carbon Fiber
  • Duration 60-minutes
  • Pressure 4500psi
  • Weight: 20 lb., 9.07kg
TRUSTED_SUSTAINABILITY

Specifications

Product Type Air Cylinder
Duration 60 min.
Pressure 4500 psi
Material Carbon fiber
Weight (Metric) 9.07 kg
Weight (English) 20 lb.

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.