Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Sperian™ Survivair Valve Body

Catalog No. 17377834
Change view
Click to view available options
Pressure:
2216 psi
4500 psi
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pressure
17-377-834 4500 psi
17-377-833 2216 psi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-377-834 Supplier Honeywell™ Supplier No. 920311

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

Choose between low or high pressure cylinders.

  • Cylinder valve body
  • Low Pressure (2216 psig) or High Pressure (4500 psig)
  • Carbon fiber reduces cylinder weight by 2 to 10 lbs. when compared to other materials
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cylinder Valve Body
Pressure 4500 psi
Material Carbon-wrapped
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.