Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Sperian™ Survivair Valve Body

Catalog No. p-4910091
Click to view available options
Pressure:
2216 psi
4500 psi

Catalog No. 17-377-833

Supplier: Honeywell™ 921030

Choose between low or high pressure cylinders.

  • Cylinder valve body
  • Low Pressure (2216 psig) or High Pressure (4500 psig)
  • Carbon fiber reduces cylinder weight by 2 to 10 lbs. when compared to other materials
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cylinder Valve Body
Pressure 2216 psi
Material Carbon-wrapped
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.