Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SPEX CertiPrep™ Accessories for Pipet Washer and Dryer
SDP

Catalog No. PIPPUMP230V Shop All Spex CertiPrep Products
Change view
Click to view available options
Product Type:
Pipet Washer Basin
Pipette Washer Pump, 115V
Pipette Washer Pump, 230V
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
PIPPUMP230V Pipette Washer Pump, 230V
PIPBASIN1 Pipet Washer Basin
PIPPUMP1 Pipette Washer Pump, 115V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. PIPPUMP230V Supplier SPEX CertiPrep™ Supplier No. PIPPUMP230V
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Accessories for use with Pipet Washer and Dryer

Pump and Basin both constructed of durable polyethylene.

Certifications

ISO/IEC 17025:2005, ISO 17034:2016, ISO 9001: 2015

Specifications

For Use With Pipet Washers
Height (English) 1 in.
Height (Metric) 3 cm
For Use With (Equipment) For pipet washer and dryer
Product Type Pipette Washer Pump, 230V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.