Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SPEX CertiPrep™ SPEXQuE™ GC/ECD Internal Standard Mix
SDP

Catalog No. QUECRECDIS Shop All Spex CertiPrep Products
Change view
Click to view available options
Volume (Metric):
5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
QUECRECDIS 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. QUECRECDIS Supplier SPEX CertiPrep™ Supplier No. QUECRECDIS

Sensible solutions for pesticide extraction

  • Solvent: Acetonitrile
  • Volume: 5mL

Specifications

Concentration 50 μg/mL
For Use With (Application) Sensible Solutions for Pesticide Extraction
Sorbent PCB 18, PCB 28, PCB 52, and tris-(1,3-dichlolorisopropyl)phosphate
Type GC/ECD Internal Standard Mix
Volume (Metric) 5 mL
Solvents Acetonitrile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.