Learn More
Description
- Solvent: Acetonitrile
- Volume: 5mL
Specifications
Specifications
| Concentration | 20 μg/mL, 50 μg/mL |
| For Use With (Application) | Sensible Solutions for Pesticide Extraction |
| Sorbent | Triphenylphosphate, tris-1,3-dicholoroisopropyl)phosphate |
| Type | GC/NPD and LC/MS Internal Standard Mix |
| Volume (Metric) | 5 mL |
| Solvents | Acetonitrile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
