Learn More
Cole-Parmer™ Grinding Vials, Polystyrene with Slip-On Polyethylene Cap
Description
- Disposable grinding vial ideal for pulverizing soft, brittle materials and for mixing liquids and powders in the Mixer/Mill™
- Compatible with the 8010 Multiple-Sample Adapter for grinding samples in the 8000M Mixer/Mill™ and 8000D Mixer/Mill™
- Volume: 2.5 mL
- Recommended mixing/grinding load: 1 mL
- Suitable for slurry grinding
- 1/2 in. diameter x 1 in. long (12.7 mm x 25.4 mm)
Specifications
Specifications
| Capacity (Metric) | 2.5 mL |
| Sample Volume (Metric) | 1 mL |
| Diameter (Metric) | 12.7 mm |
| Length (English) | 1 in. |
| Length (Metric) | 25.4 mm |
| Width (English) | 2 in. |
| Width (Metric) | 5.08 cm |
| Material | Polystyrene |
| For Use With (Equipment) | Compatible with The 8010 Multiple-Sample Adapter for Grinding Samples in The 8000 M Mixer/Mill™ and 8000 D Mixer/Mill™ |
| Packaging Quantity | 100 Pk. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.