Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ Kapton™ XRF Window Film

Catalog No. 046751
Change view
Click to view available options
Material:
Kapton
Thickness:
0.33 mil
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Thickness
04-675-1 Kapton 0.33 mil
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04-675-1 Supplier Cole-Parmer™ Supplier No. 3511
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Thin window film for XRF liquid sample cups.

  • Heat resistant up to 300°C (572°F).
  • Chemically imperious to almost anything.
  • Compatible with X-Cell™ sample cups.
  • Available in 0.3 mil (8 μm) thickness.
  • Cole-Parmer™ XRF window film serves as the sample window over our X-Cell sample cups, allowing for uniform transmission of x-rays while effectively containing the liquid sample.
  • Kapton™ polyimide film is chemically imperious to almost anything except strong alkali solutions.
  • It is often considered the closest thing to a bombproof XRF window film due to its incredible strength and heat resistance to over 300°C (572°F).
  • The phosphate-based surface coating improves its handling characteristics.

Order Info

Available in a variety of materials, each resistant to a range of chemicals. All sizes are compatible with X-Cell sample cups.

Specifications

For Use With (Equipment) XRF Spectrometers
Type Window Film
Description Window Film Roll
Dimensions (L x W) 50 ft. x 2.87 in.
For Use With (Application) Sample Window Cover
Length (English) 50 ft.
Length (Metric) 15.2 m
Material Kapton
Width (English) 2.87 in.
Quantity 1 Roll
Temperature Range (Metric) Up to 300°C
Thickness 0.33 mil
Width (Metric) 7.28 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.