Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation Guard Cartridge, Phenyl, 5 μm, 4.6 x 10 mm, 80 Å

Catalog No. 50818679 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This guard cartridge contains a non-endcapped, silica-based phenyl phase, providing unique compound selectivity for reversed-phase applications.

  • Features phenyl chemistry for unique selectivity.
  • Designed for reversed phase separation.
  • Constructed with a silica particle substrate.
  • Non-endcapped with high silanol activity.
  • Spherical particle shape.
  • Guard cartridge format for HPLC systems.
  • Particle size: 5 μm.
  • Pore size: 80 Å.
  • Inner diameter: 4.6 mm.
  • Length: 10 mm.
  • pH range: 2 to 8.
  • Maximum pressure: 6000 psi (415 Bar).
  • Surface area: 220.
  • Carbon load: 3%.
  • USP classification: L11.
  • Units per package: 3.

Catalog No. 50-818-679 Supplier Waters Corp Supplier No. PSS830078
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This guard cartridge contains a non-endcapped, silica-based phenyl phase, providing unique compound selectivity for reversed-phase applications.

  • Features phenyl chemistry for unique selectivity.
  • Designed for reversed phase separation.
  • Constructed with a silica particle substrate.
  • Non-endcapped with high silanol activity.
  • Spherical particle shape.
  • Guard cartridge format for HPLC systems.
  • Particle size: 5 μm.
  • Pore size: 80 Å.
  • Inner diameter: 4.6 mm.
  • Length: 10 mm.
  • pH range: 2 to 8.
  • Maximum pressure: 6000 psi (415 Bar).
  • Surface area: 220.
  • Carbon load: 3%.
  • USP classification: L11.
  • Units per package: 3.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.