Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Spherical Dewar Flask, 2 L, 32 mm I.D.
SDP

Catalog No. 50996446
Encompass_Preferred

Lab grade dewars made from borosilicate glass and vacuumed to 10-7 torr, without pads between walls, eliminating heat transfer for maximum efficiency. They come with low evaporation stopper and weighted base. Metal Casting does not extend the full length of the spherical dewar flask.  Florence flask design offers the most efficient way of holding liquid nitrogen.
Capacity: 2 L
I.D.: 32 mm
O.D.: 174 mm
Depth: 335 mm
Height: 386 mm

Catalog No. 50-996-446 Supplier Electron Microscopy Sciences Supplier No. 6201920
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Lab grade dewars made from borosilicate glass and vacuumed to 10-7 torr, without pads between walls, eliminating heat transfer for maximum efficiency. They come with low evaporation stopper and weighted base. Metal Casting does not extend the full length of the spherical dewar flask.  Florence flask design offers the most efficient way of holding liquid nitrogen.
Capacity: 2 L
I.D.: 32 mm
O.D.: 174 mm
Depth: 335 mm
Height: 386 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.