Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Prep Column, Amino (NH2) Phase, 80 Å, 5 μm, 10 × 250 mm

Catalog No. 502390748 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This prep column features an Amino (NH2) phase with a particle size of 5 μm and dimensions of 10 × 250 mm. It is suitable for preparative chromatography applications.

  • OBD column type
  • Particle size: 5 μm
  • Dimensions: 10 × 250 mm
  • Amino (NH2) phase
  • Pore size: 80 Å

Catalog No. 50-239-0748 Supplier Waters Corp Supplier No. 186008289
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This prep column features an Amino (NH2) phase with a particle size of 5 μm and dimensions of 10 × 250 mm. It is suitable for preparative chromatography applications.

  • OBD column type
  • Particle size: 5 μm
  • Dimensions: 10 × 250 mm
  • Amino (NH2) phase
  • Pore size: 80 Å

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.