Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp OBD Prep Column, 80Å, 5 μm, 10 mm, 250 mm

Catalog No. 502391356 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Spherisorb C1 columns are general purpose columns classified as USP L13, containing trimethylsilane bonded to silica.

  • Chemistry: C1
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Temperature limits: 45°C
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: No
  • Silanol activity: High
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 80 Å
  • Format: OBD Prep Column
  • Surface area: 220
  • System: HPLC Preparative
  • Technique: LC/MS, LC
  • USP classification: L13
  • Inner diameter: 10 mm
  • Length: 250 mm
  • Carbon load: 2 %

Catalog No. 50-239-1356 Supplier Waters Corp Supplier No. 186008295
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Spherisorb C1 columns are general purpose columns classified as USP L13, containing trimethylsilane bonded to silica.

  • Chemistry: C1
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Temperature limits: 45°C
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: No
  • Silanol activity: High
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 80 Å
  • Format: OBD Prep Column
  • Surface area: 220
  • System: HPLC Preparative
  • Technique: LC/MS, LC
  • USP classification: L13
  • Inner diameter: 10 mm
  • Length: 250 mm
  • Carbon load: 2 %

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.